Take 15% off your entire order!

Offer applied at checkout

Satco 90-1678 3-Way Metal Push Switch  Brass Finish

Satco 90-1678 3-Way Metal Push Switch Brass Finish

Item #: WBB515607

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.72

Save $0.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3-Way Metal Push Switch, Brass Finish

Metal Bushing, 2 Circuit, 4 Position(L-1, L-2, L1-2, Off). Rated 6A-125V, 3A-250V

Product Specifications

  • BRANDSatco
  • MANUFACTURER PART NUMBER90-1678
  • TYPE3-Way Metal Push Switch
  • LEADS6-in.
  • COLOR FINISHBrass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Satco 80-1369 3-Way Metal Push Switch 1-1/8-in. Bushing Brass Finish

Item #: B515920

Not Yet Rated

Usually ships in 3 to 6 days

$3.68

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 90-1678 3-Way Metal Push Switch  Brass Finish

Satco 90-1678 3-Way Metal Push Switch Brass Finish

Item #: WBB515607

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant