Take 15% off your entire order!

Offer applied at checkout

Werma 97510903 Surface Housing 55 mm, 211g, Grey

Werma 97510903 Surface Housing 55 mm, 211g, Grey

Item #: WBB1639213

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$75.46 up to 11% OFF

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Werma 97510903 Surface Housing 55 mm, 211g, Grey

Surface Housing 55 mm, Grey.

Product Specifications

  • DESCRIPTIONSurface Housing
  • MANUFACTURERS PART NUMBER97510903
  • BRANDWerma
  • HEIGHT55 mm
  • TOTAL WEIGHT211 g
  • TEMPERATURE RANGE-40°C...+80°C
  • PROTECTION RATINGIP65
  • DEPTH186 mm
  • WIDTH78 mm
  • NOTEcable Ø 5 - 10 mm
  • COLORGrey
  • NET WEIGHT211 g
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Werma 97510902 Surface Housing 55 mm, 136g, Grey

Item #: B1639212

Not Yet Rated

Usually ships in 10 to 13 days

$51.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Werma 97510903 Surface Housing 55 mm, 211g, Grey

Werma 97510903 Surface Housing 55 mm, 211g, Grey

Item #: WBB1639213

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant