Wall Switches
Brand
For Use With
Wiringsyle
Made In The USA
Grade
Application
Certifications
Length
Voltage
Width
Height
Color
Price
Related Products
IDEM's HLM and HLM-SS range of Safety Limit Switches have been designed to be mounted For position sensing of moving applications e.g. guard doors, conveyors, machine beds and elevators. They are available with linear plungers, rotary levers, roller plungers, spring levers or telescopic spring levers with either slow break or snap action contacts. Heavy duty Die-Cast or Stainless Steel 316 bodies. Industry standard mounting to EN50041. Positive opening NC safety contact to EN60947-5-1. Large choice of actuator heads available. High mechanical life over 5,000,000 cycles. HLM: Die-Cast. ...
APPLICATIONS FOR CONTROLLING: Indoor/Outdoor lighting including fluorescent, incandescent PAR lamps and HID. Ventilating fans in ceilings, bathrooms, windows and whole house types. Lamps, radio, or TV to give the home a "lived-in" look while away. Appliances such as space heaters, coffee makers and entertainment equipment. FEATURES: 6 daily ON and OFF settings, 42 per week. Automatic DST feature Set once and never set it again. Follows seasonal changes in sunrise and sunset times. Can be used as a 24 hour or 7 day time switch True in line timer - no minimum load required One timer ...
The GLM is a compact yet robust die-cast Mini Duty Safety Rope Pull Switch which has been designed to protect short conveyor lengths where protection is required up to 50m using two switches or up to 30m using just a single switch. The GLM provides a reliable, cost-effective safety solution For conveyor systems and can be enhanced by adding an external mushroom type emergency stop at the switch or a bi-color LED is available to show switch status from a distance. The GLM has a choice of 3 or 4 pole contacts to ensure flexibility with all modern control applications. With the added benefit ...
IDEM 131007 MMR-H Magnetic Non Contact Switch, 10M, 2NC 1NO The Stainless Steel 316 HYGIEMAG range has been developed For non-contact guard door interlocking in the applications of Food Processing, Pharmaceutical, Packaging and Petro-Chemical Industries. Stainless Steel 316. Suitable For CIP and SIP cleaning. Can be high pressure hosed at high temperature - IP69K. Wide 12mm sensing high tolerance to misalignment. Mirror Polished Finish to Ra4. Can be mounted on Steel Structures Designed in accordance with EHEDG guidelines For hygienic design (EHEDG European Hygienic Engineering & Design ...
The Stainless Steel 316 HYGIEMAG range has been developed For non-contact guard door interlocking in the applications of Food Processing, Pharmaceutical, Packaging and Petro-Chemical Industries. Stainless Steel 316. Suitable For CIP and SIP cleaning. Can be high pressure hosed at high temperature - IP69K. Wide 12mm sensing high tolerance to misalignment. Mirror Polished Finish to Ra4. Can be mounted on Steel Structures Designed in accordance with EHEDG guidelines For hygienic design (EHEDG European Hygienic Engineering & Design Group) The housing designs, surface finish and styling means ...