Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSI TORK® 701B 24 Hour Wall Switch Timer, 20A, 125V, White, SPST, 30 Minute Tabs, Single Gang
See all 9 items in product family

NSI TORK® 701B 24 Hour Wall Switch Timer, 20A, 125V, White, SPST, 30 Minute Tabs, Single Gang

Item #: WBB434316

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $63.80 Save up to 26%
Price: $ 46.95
Product Information
Customer Review
Product Q&A
NSI TORK® 701B 24 Hour Wall Switch Timer, 20A, 125V, White, SPST, 30 Minute Tabs, Single Gang

Controls porch, patio, doorway, pool, or other outdoor security type lighting. Use for control of interior lighting to give the home a lived-in look. Operates attic fans and other motor driven devices such as pool and spa circulating pumps

Product Specifications

    • AMPS20
    • BRANDNSI Industries
    • COLOR FINISHWhite
    • MANUFACTURERS PART NUMBER701B
    • SWITCH TYPESPST
    • VOLTAGE120
    • TEMPERATURE RANGE F°32 to 104
    • PACKAGE QUANTITY1
    • WATTAGE TUNGSTEN1250
    • CERTIFICATIONScULus
    • WITH RESERVE POWERYes
    • MOTOR: Hz60
    • TIME CYCLE30 Min. Tabs
    • MOUNTINGSingle Gang Wall Plate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed