INSIZE Electronic Bore Gage, 2123-10A, 6-10 Range
Write a Review
|
Questions & Answers (0)
Product Description
InSize Electronic Bore Gage, 2123-10A, 6-10" Range
Supplied in fitted storage case
PRICE
$655.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gage Depth | 9.488 in |
| Dimension A | 2.224" |
| Dimension B | .512" |
| Dimension L | 9.843" |
| Dimension D | .591" DIA |
| Dimension E | .501" DIA |
| Dimension F | .079" R |
| Dimension C | 2.933 in |
| Min Measurement | 6 in |
| Resolution/Graduation | 0.0001 in |
| Range | .5"-12.7MM |
Product Details
| Case | Yes |
| Accuracy | (+/-).0009" |
| Indicator Type | Electronic Indicator, Range: .5"/12.7mm, Resolution: .0001"/0.002mm |
| Mechanical Or Digital | Digital |
| Material | Steel |
| Indicator Included | Yes |
| IP Rating | None |
| Manufacturers Part Number | 2123-10A |
| Brand | InSize |
| Type | Micrometer |
| Digital | Yes |
| Number of Anvils/Rods Included | 6 |
| Anvil Material | Ceramic |
| Description | Electronic Bore Gage 6-10" Range |
| Repeatability | .00025" g |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |