- Resolution: .0005"/0.01mm
- The left jaw can slide up and down to facilitate measurement of stepped sections
- Buttons: on/off, zero, inch/mm
- Automatic power off, move the digital unit to turn on power
- Battery CR2032
- Made of stainless steel
- Optional accessory: data output cable
Insize Stainless Steel Electronic Offset Caliper, 0-6"/0-150mm Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$329.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-13/16 |
| Width | 7 in |
| Max Measurement | 6 IN |
Product Details
| Type | Electronic Caliper |
| Digital | Yes |
| Color | Green |
| Accuracy | (+/-).0016" °F |
| Includes | Hard Plastic Case |
| Material | Stainless Steel |
| Graduation | .0005"/0.01mm |
| Description | Stainless Steel Electronic Offset Caliper |
| Manufacturers Part Number | 1186-150A |
| Brand | InSize |