Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB434659

MPN #: SPP8E

2-Wire Electronic Potential Relay A/C Hard Start Kit 1 to 10 HP

Product Description
Supco® Electronic Potential Relay A/C Hard Start Kit 1/2 to 10 hp

Features/Benefits:
  • Positive Temperature Coefficient Technology (PTC)
  • Field Proven Reliability
  • East 2-Wire Installation
  • Most Economic
PRICE
$67.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/4 in
Depth2-3/8 in
Height6-1/4 in

Product Details

Voltage170-277 V
Description2 - wire hard start kit. Used on ACR single phase compressors from 1/2 to 10 hp.
Manufacturers Part NumberSPP8E
BrandSupco