- iP66 protective rating: Dust and high pressure water jets resistance
- Easy to read SUPER LARGE LCD display
- Backlit Alert when calibration to zero
- Inch/Metric conversion
- Resolution: 0.00005"/0.001 mm
- Accuracy: ±0.00015"/0.003 mm
- Repeatability: ±0.00015"/0.003 mm
- Steel contact surface with 0.0002" flatness
- 5 magnets on base
- Default setting height 2"
- Battery: 3V CR2032 included
- Supplied in protective case
iGAGING® IP66 Electronic Digital Tool Setting Gauge
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$72.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/16 |
| Width | 2-3/16 |
| Max Measurement | 1/8 |
Product Details
| Type | Digital Setting Gauge |
| Digital | Yes |
| Color | Silver |
| Accuracy | 0.0003 °F |
| Includes | 3V CR2032 Battery |
| Material | Stainless Steel |
| Graduation | 0.0001 |
| Description | Electronic Digital Tool Setting Gauge |
| Manufacturers Part Number | 35-ZA88 |
| Brand | iGAGING |