Insize Micrometer Setting Standard, 2" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
Length 2" Type A Suitable for mechanical micrometres.
PRICE
$9.40
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 |
| Width | 13/16 |
| Max Measurement | 2 IN |
Product Details
| Style | Setting Standard |
| Type | Micrometer Acessory |
| Digital | No |
| Material | Stainless Steel |
| Description | Micrometer Setting Standard |
| Color | Black |
| Manufacturers Part Number | 6311-2 |
| Accuracy | (+/-).00008 IN °F |
| Brand | InSize |