Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Dispensers

Tape dispensers are packaging and shipping devices used for easy cutting and application of adhesive tape. Available in both desktop and handheld designs, tape dispensers feature a roll holder, cutting blade, tension control ergonomic grips, and safety guards. Tape dispensers are efficient and precise in tape applications, reducing waste and neatly securing packages. They are commonly used in warehouses, shipping and packaging operations, retail stores, and offices.
Filters

Kraft Tape Dispensers

Kraft Tape Dispensers
Kraft tape dispensers offer a simple and convenient way to seal boxes, packages, and other items during shipping. These water-activated kraft tape dispensers accommodate paper tape in a range of widths and incorporate advanced wetting systems for optimal adhesion. Various models are available.
CompareImageBrandStyleMin Tape WidthMax Tape WidthPriceModel # Related Products
Global Industrial™ Manual Kraft Tape Dispenser For 8/10"-4"W Tape
Global Industrial
Manual
8/10 in
4 in
$289.95
Ships Same Day
WB300713
 Heavy-Duty Reinforced Water Activated Kraft Tape 3" x 375' Tan - Pkg Qty 8Global Industrial™ Cube Cardboard Corrugated Boxes, 5"L x 5"W x 5"H, Kraft - Pkg Qty 25Global Industrial™ Stretch Wrap Film 18" x 1500' x 70 Gauge Clear For Hand Dispenser - Pkg Qty 4
Better Packages BP-555-ESA Electronic Kraft Tape Dispenser W/ RS-232 Port For 1/2"-3"W Tape
Better Packages
Electric
1/2 in
3 in
$1,679.00
Ships Same Day
WB921143
 Heavy-Duty Reinforced Water Activated Kraft Tape 3" x 375' Tan - Pkg Qty 8Global Industrial™ Cube Cardboard Corrugated Boxes, 5"L x 5"W x 5"H, Kraft - Pkg Qty 25Global Industrial™ Stretch Wrap Film 18" x 1500' x 70 Gauge Clear For Hand Dispenser - Pkg Qty 4
Global Industrial™ Electronic Kraft Tape Dispenser For 1/2"-3"W Tape
Global Industrial
Electric
1/2 in
3 in
$969.00
Ships Same Day
WB412477
 Heavy-Duty Reinforced Water Activated Kraft Tape 3" x 375' Tan - Pkg Qty 8Global Industrial™ Cube Cardboard Corrugated Boxes, 5"L x 5"W x 5"H, Kraft - Pkg Qty 25Global Industrial™ Stretch Wrap Film 18" x 1500' x 70 Gauge Clear For Hand Dispenser - Pkg Qty 4
Global Industrial™ Pull & Tear Kraft Tape Dispenser, 3"W
Global Industrial
Manual
-
3 in
$71.65was $149.95
Save $78.30 (52%)
Ships Same Day
WB412630
 Heavy-Duty Reinforced Water Activated Kraft Tape 3" x 375' Tan - Pkg Qty 8Global Industrial™ Cube Cardboard Corrugated Boxes, 5"L x 5"W x 5"H, Kraft - Pkg Qty 25Global Industrial™ Stretch Wrap Film 18" x 1500' x 70 Gauge Clear For Hand Dispenser - Pkg Qty 4
Better Packages BP-555ES Electronic Kraft Tape Dispenser For 1/2"-3"W Tape
Better Packages
Electric
1/2 in
3 in
$1,559.00
Ships Same Day
WB706390
 Heavy-Duty Reinforced Water Activated Kraft Tape 3" x 375' Tan - Pkg Qty 8Global Industrial™ Cube Cardboard Corrugated Boxes, 5"L x 5"W x 5"H, Kraft - Pkg Qty 25Global Industrial™ Stretch Wrap Film 18" x 1500' x 70 Gauge Clear For Hand Dispenser - Pkg Qty 4
Marsh® Manual Kraft Tape Dispenser For 1"-3"W Tape
Marsh
Manual
1 in
3 in
$605.00
Ships Same Day
WB252699
 Heavy-Duty Reinforced Water Activated Kraft Tape 3" x 375' Tan - Pkg Qty 8Global Industrial™ Cube Cardboard Corrugated Boxes, 5"L x 5"W x 5"H, Kraft - Pkg Qty 25Global Industrial™ Stretch Wrap Film 18" x 1500' x 70 Gauge Clear For Hand Dispenser - Pkg Qty 4
Marsh® Electric Kraft Tape Dispenser For 1"-3"W Tape
Marsh
Electric
1 in
3 in
$1,285.95
Ships Same Day
WB921239
 Heavy-Duty Reinforced Water Activated Kraft Tape 3" x 375' Tan - Pkg Qty 8Global Industrial™ Cube Cardboard Corrugated Boxes, 5"L x 5"W x 5"H, Kraft - Pkg Qty 25Global Industrial™ Stretch Wrap Film 18" x 1500' x 70 Gauge Clear For Hand Dispenser - Pkg Qty 4
Better Packages 755eS Electric Kraft Tape Dispenser For 1"-4"W Tape
Better Packages
Electric
1 in
4 in
$2,199.00WB422780 Heavy-Duty Reinforced Water Activated Kraft Tape 3" x 375' Tan - Pkg Qty 8Global Industrial™ Cube Cardboard Corrugated Boxes, 5"L x 5"W x 5"H, Kraft - Pkg Qty 25Global Industrial™ Stretch Wrap Film 18" x 1500' x 70 Gauge Clear For Hand Dispenser - Pkg Qty 4
Marsh® Manual Kraft Tape Dispenser W/ Heater For 1"-3"W Tape
Marsh
Manual
1 in
3 in
$679.00WB795210 Heavy-Duty Reinforced Water Activated Kraft Tape 3" x 375' Tan - Pkg Qty 8Global Industrial™ Cube Cardboard Corrugated Boxes, 5"L x 5"W x 5"H, Kraft - Pkg Qty 25Global Industrial™ Stretch Wrap Film 18" x 1500' x 70 Gauge Clear For Hand Dispenser - Pkg Qty 4
Encore™ Packaging Manual Kraft Paper Tape Dispenser For 3"W Tape
Encore Packaging
Manual
3 in
3 in
$45.95
Ships Same Day
WBB3188847
 Heavy-Duty Reinforced Water Activated Kraft Tape 3" x 375' Tan - Pkg Qty 8Global Industrial™ Stretch Wrap Film With Extended Core Handle 5" x 1000' x 80 Gauge Clear - Pkg Qty 12Global Industrial™ Cube Cardboard Corrugated Boxes, 12"L x 12"W x 12"H, Kraft - Pkg Qty 25
Showing 1-10 of 15 results
Dispenser & Kraft Tape Bundles

Dispenser & Kraft Tape Bundles

Industrial Automatic Tape Dispensers

Industrial Automatic Tape Dispensers
Industrial automatic tape dispensers make packing more efficient in high volume packaging environments. With adjustable tension, they can fit a variety of tape sizes, and can quickly apply it to boxes and packages. The automatic tape dispenser includes an adjustable brake that controls the tape, a squeeze trigger to apply tension, and a steel blade that cuts the tape to the desired length.
Showing 1-10 of 25 results

Hand Held Tape Dispensers

Hand Held Tape Dispensers
Maximize packaging efficiency with our versatile hand-held packing tape dispensers. Ideal for warehouses, assembly lines, and carton sealing. Choose from Clamshell, Ergonomic, Heavy Duty, Lightweight, Mousetrap, and Pistol Grip styles. Featuring an adjustable brake and easy-grip handle, our hand-held tape dispensers are compatible with a variety of tape widths and come in various colors.
Showing 1-10 of 40 results

Bag Tapers

Bag Tapers
The bag sealer tape dispenser is designed to quickly and securely tape bags for high volume packaging. Models feature adjustable tension control and cardholders for easy tape loading and unloading. Bag tapers are suitable for any retail or industrial packaging operation. Choose from models offering reinforced paper or poly bags. Available in single-roll or heavy-duty dual-roll designs.

Manual Tape & Label Dispensers

Manual Tape & Label Dispensers
Our manual tape & label dispensers conveniently seal and identify packages. They are industrial-grade devices that can easily dispense wide tape and labels. Made of durable plastic and steel, these wide tape dispensers are both economical and long-lasting. The label dispenser machines have a stable weighted base and multi-roll functionality, optimizing tape usage.
Showing 1-10 of 17 results

Strapping Tape Dispensers

Strapping Tape Dispensers
Our Strapping Tape Dispensers are equipped with a specialized corrugated blade designed for efficient cutting of tough tapes. These dispensers are constructed with a combination of high-quality materials, ensuring long-lasting durability. With a hand brake feature, operators can easily control the tension for secure reinforcing and bundling applications. Dimensions may vary by model.

Adhesive Transfer Tape Dispensers

Adhesive Transfer Tape Dispensers
Adhesive transfer tape dispensers are designed to quickly and easily dispense pressure-sensitive adhesive tape for various packaging, sealing, and labeling applications. They come in multiple styles and sizes to fit different tape sizes. These tape dispensers feature a handheld design, lightweight, adjustable brakes, and more. Ideal for factories, warehouses, and shipping departments.
Water Activated Tape Dispenser

Water Activated Tape Dispenser