3M Scotch® ST-181 Heavy Duty Packaging Tape Dispenser For 2"W Tape - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Scotch® Heavy Duty Packaging Tape dispenser features an adjustable brake and retractable blade. Holds tape up to 2 in width. Make sealing your boxes easier and more efficient with the Scotch® Brand Heavy Duty Foam Grip Tape Dispenser. Designed for ease of use, this dispenser has a comfortable cushioned foam grip and an adjustable tension knob that you can dial in for your optimal ease of use and control. It's a great choice for frequent shippers that need more comfort and want to fight fatigue when packing up multiple boxes. Perfect for around the shipping station, mailroom, home or office, you can depend on this packaging tape dispenser for all your packing, shipping and moving needs.
PRICE
$167.70 Sold in packages of 6 / $27.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-7/8 |
| Height | 6-3/16 in |
| Min Tape Width | 2 in |
| Core Size | 3 in |
| Max Tape Width | 2 in |
Product Details
| Handle Material | Foam |
| Type | Packaging Tape Dispenser |
| Color | Red/Black |
| For Use With | Packaging Tape |
| Style | Heavy Duty |
| Material | Stainless Steel |
| Package Quantity | 6 |
| Frame Material | Stainless Steel |
| Manufacturers Part Number | 7100288393 |
| Brand | Scotch |