3M Scotch® H320 Box Sealing Tape Hand Dispenser For 2"W Tape - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Scotch® Box Sealing Tape Dispenser H320 PN6908 is a lightweight, economical, compact, plastic hand-held dispenser that provides tight, precise package sealing. It dispenses tape up to 2"/ 48 mm wide on a 3"/ 76.2 mm core and its lightweight and compact design provides maneuverability and control for most packaging applications.
Cut cleanly and quickly, loading is easy. The tape roll snaps in place and tension is controlled with a squeeze of the hand. Our economical dispenser is constructed of high-impact, gray plastic for durability and long life performance. It is built with a sharp, carbon steel blade to cut the tape cleanly and quickly, and the blade is recessed to maximize safety. In addition to sealing, you can use the Scotch® Box Sealing Tape Dispenser H320 for carton sealing, box sealing, combining, reinforcing, and bundling operations.
Don't Box Without One! A Scotch® Manual Box Sealing Tape Dispenser is an essential tool wherever products are processed, repackaged, or prepared for distribution. Consumer goods, electronics, food and beverage, general industrial, medical, MRO, paper, print, warehouses, industrial plants, e-commerce shipping operations, and retail distribution outlets are some of the places these useful tools are found. A hand-held box sealer can be found in a weight and size for nearly every production requirement.
Cut cleanly and quickly, loading is easy. The tape roll snaps in place and tension is controlled with a squeeze of the hand. Our economical dispenser is constructed of high-impact, gray plastic for durability and long life performance. It is built with a sharp, carbon steel blade to cut the tape cleanly and quickly, and the blade is recessed to maximize safety. In addition to sealing, you can use the Scotch® Box Sealing Tape Dispenser H320 for carton sealing, box sealing, combining, reinforcing, and bundling operations.
Don't Box Without One! A Scotch® Manual Box Sealing Tape Dispenser is an essential tool wherever products are processed, repackaged, or prepared for distribution. Consumer goods, electronics, food and beverage, general industrial, medical, MRO, paper, print, warehouses, industrial plants, e-commerce shipping operations, and retail distribution outlets are some of the places these useful tools are found. A hand-held box sealer can be found in a weight and size for nearly every production requirement.
PRICE
$130.50 Sold in packages of 6 / $21.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 |
| Width | 2 in |
| Height | 3-1/2 in |
| Min Tape Width | 2 in |
| Core Size | 3 in |
| Max Tape Width | 2 in |
Product Details
| Type | Box Sealing Tape Dispenser |
| Color | Gray |
| For Use With | Packaging Tape |
| Style | Clamshell |
| Material | Plastic |
| Package Quantity | 6 |
| Frame Material | Plastic |
| Manufacturers Part Number | 7000130701 |
| Brand | Scotch |