Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3211214

MPN #: 7000021402

Scotch® P56W Mainline Tape Dispenser, 6"W, Putty, 1/Case

Product Description
Scotch® Mainline Dispenser P56W holds and dispenses tape rolls of up to six-inches in total width, eliminating the need for multiple dispensers in one area. With the ability to hold and dispense various types of film backed, filament enforced and general tapes you'll reduce the need to change tape rolls and types, thus saving time and increasing efficiency in high-volume work areas.

Get More Done with Fewer Hands
With our weighted, pull-and-cut Scotch® Mainline Dispenser P56W you'll always have the right tape on hand, no matter the application. The six-inch width is diverse enough to allow any combination of tapes up to and including six, one-inch wide tapes, to be deployed at the same time. The dispenser is portable and can be relocated with ease. Despite its portability the P56W features a weighted base that provides stability for safe and easy one-handed tape dispensing, freeing up your off-hand while ensuring the dispenser remains in a fixed location during application. The rubber bottom won't scratch or mar tables or desks and the durable, and the high-impact plastic exterior means it withstand even the most difficult work environments and heavy-duty use.

Features:
  • Versatile and able to dispense tape up to six-inches wide and with a 6-7/8" maximum diameter
  • Weighted base ensures a stable dispensing platform, reducing accidents and spills


PRICE
$189.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Min Tape Width1/2 in
Core Size3 in
Max Tape Width6 in

Product Details

Handle MaterialPlastic
TypeMainline Tape Dispenser
ColorBrown
SeriesP56W
Blade MaterialMetal
StyleHandheld
MaterialPlastic/Metal
DescriptionHand Held Tape Dispensers
Package Quantity1
Frame MaterialPlastic
Manufacturers Part Number7000021402
CutterManual
BrandScotch