Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3074983

MPN #: B61506-0200

H-B DURAC Dual Zone Electronic Thermometer-Hygrometer with Alarm 0/50C (32/122F) and -50/70C Ranges

Product Description
Features waterproof temperature probe, maximum/minimum memory, freeze alert, 30mm (1.2") probe on 3 meter (9.8ft) cable, 0.1 resolution, a flip out stand and magnetic back. Measures 64W x 95mmH (2.5 x 3.7"). CE marked and RoHS compliant. Supplied with one AAA battery and multi-language (English, French, German, Italian, Portuguese and Spanish) instructions and Statement of Traceability indicating accuracy traceable to NIST. Tested and calibrated in our exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory against equipment whose calibration is traceable to NIST.B61506-0200 features clock with snooze alarm.

PRICE
$145.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Resolution0.1
Manufacturers Part NumberB61506-0200
BrandBel-Art