- Solid steel construction, fully welded body construction(1/8" thick)
- Convenient large drop door with anti-fish design
- Securam electronic digital lock
- 1/4" thick carburized hard-plate to resist drilling
- Spring loaded active re-locker
- Door is constructed from anti-pry 1/2" thk. solid steel plate
- 4 pre-drilled mounting holes on bottom of safe (1/2" dia.)
- 3 chrome plated heavy duty bolts (1" dia.)
- Bolt detent spring will throw the bolts when door is shut
- Heavy-duty vault hinges
- Quality powder coat finish
- Bolting hardware included (for concrete floor anchoring)
Protex Large Top Loading Dual-Door Depository Safe With Electronic Lock RDD-3020 20"x20"x30" Gray
Write a Review
|
Questions & Answers (0)
Product Description
Overview:
PRICE
$1,225.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 20 in |
| Height | 30 in |
| Inside Width | 19-3/4 in |
| Inside Depth | 17-1/2 in |
| Inside Height | 11-1/2 in |
| Weight | 202 lbs |
Product Details
| Lock Type | Electronic Keypad Lock |
| Type | Top Loading Hopper Drop Safe |
| Color | Gray |
| Door Type | Right HInged Door |
| Deposit Type | Top Drop Slot Load |
| Style | Depository Safe |
| Capacity | 2.3 ft³ |
| Number of Doors | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | RDD-3020 |
| Brand | Protex Safe |