Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3074567

MPN #: F13595-0000

Bel-Art Electrophoresis Gel Plate Drying Rack, Steel, 7 3/4 x 6 1/4 x 7 1/8"

Product Description
This sturdy, A-frame shaped rack holds glass electrophoresis plates upright for quick drying and convenient access. Made of steel construction with baked-on epoxy coating, this space saver holds plates with a minimum width of 16.5cm (6¹/₂").

  • Rack has ten positions including three slots for large and double plates
  • All slots have soft plastic supports on each side to cushion plates
  • Rubber pads on the rack base prevent sliding
PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberF13595-0000
Package Quantity1
BrandBel-Art