Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3089112

MPN #: 600213

Drying Rack, 72 Place, Removable Pegs, High Impact Polystyrene

Product Description
This 72 place wall mountable laboratory drying rack is perfect for draining and drying of all types of labware. The rack comes with a mounting kit to hang on the wall. The back plate of the support is made from a single mold of 4mm rigid high impact polystyrene (HIPS). The peg sockets have closed ends eliminating leakage and consequent biohazards. The seamless drip channel collects waste which drains via a supplied drain tube. The 72 (push in) pegs can accomodate items with a 15mm+ neck bore. They are easily removable for cleaning or to accomodate odd shaped items. Also included are 11 small pegs to accommodate small diameter items with a neck bore of 6mm+ (such as test tubes). This durable rack will not rust or stain.

PRICE
$469.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number600213
Package Quantity1
BrandGlobe Scientific