Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB2100266

MPN #: STDELR-TF

Elevating Legrests For Bariatric Sentra Wheelchairs, 1 Pair

Product Description
These Elevating Legrests will only fit Drive Medical Bariatric Sentra Wheelchairs. They are for use with Sentra EC (STD20EC with Dual Cross Bar thru STD24EC Series), Bariatric Sentra Extra Heavy Duty (STD20 thru STD24 Series) and Sentra Reclining (STD14RB thru STD22RB Series) Wheelchairs.

Features and Benefits
  • Aluminum Footplate
  • Chrome Extensions
  • Tool-free
  • Vinyl Calf Pads

Product Specifications
  • Actual Product Weight: 9.2 lbs
  • Overall Product Height: 18"
  • Overall Product Length: 8"
  • Overall Product Width: 6"
  • Primary Product Color: Chrome
  • Primary Product Material: Steel
  • Warranty: Limited Lifetime


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width6 in
Height18 in
Weight9 lbs

Product Details

TypeWheelchair Accessory
MaterialSteel
Package Quantity1 Pair
DescriptionElevating Legrests For Bariatric Sentra Wheelchairs
ColorChrome
Manufacturers Part NumberSTDELR-TF
For Use WithBariatric Sentra EC Heavy Duty, Bariatric Sentra Extra Heavy Duty Wheelchairs
BrandDrive Medical