Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166796

MPN #: 04588-SU

Sunlite® Round Flush Mount Ceiling Light Fixture, 60W, 13-1/4" Dia., Brushed Nickel

Product Description
Simple and elegant are two words that best describe this brushed nickel dome fixture. It features alabaster-like glass, 13-1/4" diameter, and its two lamp design uses 60W (max) bulbs. This classic design is a favorite for residential applications.

Features:
  • 13-1/4" Diameter; 5-1/4" High
  • Takes two 60W A19 max bulbs (not included)
  • Brushed Nickel finish with a Alabaster Glass lens
  • Surface mounting
  • Features a Medium (E26) base
  • Lens material: Glass
  • Lens finish: Alabaster
  • Volts: 120
  • Certifications: UL Listed
  • 2 Year Manufacturer's Warranty
  • Fixture technology: Incandescent
  • Use location: Indoor


PRICE
$34.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/4 in
Width13-1/4 in
Height5-1/4 in
Diameter13-1/4 in
Number of LED Bulbs2 lbs

Product Details

TypeFlush Mount Light Fixture
Lamp IncludedNo
ColorGray
Mounting LocationSurface Mount
Wattage60 W
Voltage120 V
MaterialMetal/Glass
Package Quantity1
Manufacturers Part Number04588-SU
Base TypeE26
ShapeRound
BrandSunlite

Warranty

Warranty2 yr