Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elite First Aid

Model # :WBB3220346

MPN #: FA138R-FAK

Elite First Aid Tactical Trauma First Aid Backpack, 214 Pieces, Fabric Case

Product Description
This professional-grade trauma backpack is purpose-built to meet the rigorous demands of industrial safety teams, EMS professionals, and first responders. Engineered for rapid deployment and efficiency, it features durable construction and spacious, well-organized compartments for quick and easy access to critical medical supplies in high-pressure situations. Pre-stocked with essential first aid equipment, this kit provides a robust foundation for immediate response while offering customizable space to adapt to your team's unique operational requirements.

Features:
  • Built for Professionals: Designed with EMS teams, first responders, and industrial safety professionals in mind, this trauma backpack ensures you're always ready for rapid deployment
  • Essential Supplies: Stocked with 214 pieces of critical first aid items, providing a reliable foundation for emergency care
  • Efficient and Accessible Design: Thoughtfully engineered with multiple, well-structured compartments, this backpack guarantees quick and easy access to vital first aid supplies when every second counts
  • Designed for Comfort and Endurance: Cushioned shoulder straps enhance comfort, even when carrying a full load, making it ideal for prolonged use in challenging conditions


PRICE
$244.75

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth11 in
Height19-3/4 in
Weight8 lbs

Product Details

TypeTrauma First Aid Backpack
Number of Pieces214
ColorRed
Package Quantity1
DescriptionTrauma First Aid Backpack
Person Count1 - 10
Manufacturers Part NumberFA138R-FAK
Case MaterialFabric
BrandElite First Aid