Kit Contents:
First Aid Only First Aid Kit, 50 Person, ANSI Compliant, Class A, Metal Case
Write a Review
|
Questions & Answers (0)
Product Description
This 50 person first aid kit is perfect for small offices, fleet vehicles, and jobsites. This weatherproof metal case comes with a carrying handle and is wall mountable. Stay OSHA and ANSI A compliant with this 184 piece kit.
Kit Contents:
Kit Contents:
PRICE
$90.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 9-1/2 in |
| Height | 2-5/8 in |
| Weight | 5 lbs |
Product Details
| Type | First Aid Kit |
| Class | A |
| Number of Pieces | 184 |
| Package Quantity | 1 |
| Person Count | 50 |
| Manufacturers Part Number | 91328 |
| Case Material | Metal |
| Brand | First Aid Only |