Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3220295

MPN #: 91572

First Aid Only® Fanny Pack First Aid Kit, 58 Pieces, Fabric Case - Pkg Qty 12

Product Description
From playground scrapes to fieldtrip accidents, the Wearable On the Go Classroom Kit contains essential first aid supplies to follow wherever the class goes, ensuring help is never far away. This red fanny pack is perfect for recess, fieldtrips, and on the field!

Features:
  • Wearable kit makes access to first aid easy when outside of the usual classroom
  • Contains essential supplies for treating the most common classroom injuries
  • Red fanny pack is easily identifiable with an organizational pouch for easy access to 58 pieces of supplies


PRICE
$455.40  Sold in packages of 12 / $37.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/8 in
Depth8-1/4 in
Height4-1/4 in
Weight0.7 lbs

Product Details

TypeClassroom Care Kit
Number of Pieces58
ColorRed
Package Quantity1
DescriptionClassroom Care Kit
Person Count5
Manufacturers Part Number91572
Case MaterialFabric
BrandFirst Aid Only