Meiji Techno S-4200 Boom Stand
Write a Review
|
Questions & Answers (0)
Product Description
The S-4200 Boom Stand is Meiji Techno America's most popular Ergonomic boom stand with pillar, crossarm and a 20mm drop down mounting post accepts F, FX or FC holders, (must be ordered separately) or focus blocks with a 20mm mounting hole which are commonly available from microscope manufacturers. Equipped with a 610mm (24") vertical pole and a 530mm (20.86") horizontal pole. The S-4200 offers minimal space requirement and greatest possible vertical post length in its series. The S-4200 can swing out of the way easily, clearing the workstation for other tasks. The horizontal arm can be moved freely left to right or can be securely locked into position with our T handle knobs. Extra length vertical posts are available in other models. The vertical column is used to compensate for taller specimen heights to accommodate the working distances of different microscope bodies. Anti-rotation is stabilized by a locking pin on the vertical post. The S-4200 Boom stand provides a comfortable amount of space for preparing mice, insects and other model organisms or semiconductor and electrical components. The S-4200 is equipped by a 35 lbs. base. The S-4200 boom stand is designed for the zoom (EMZ Series), turret (EMT Series) and fixed (EMF Series) stereo bodies. This boom stand is an affordable; low cost with high quality safety features makes this boom stand unmatched value in its class. This stand has ample height and long reach to work on an inspect small to large parts under the microscope. Ergonomic flexibility, chemical resistant paint finish and corrosion resistant stainless steel columns makes this boom stand an excellent choice in labs and production facilities.
Note: F, FK, FX and FC focusing holders must be ordered separately.
Note: F, FK, FX and FC focusing holders must be ordered separately.
PRICE
$689.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 14 in |
| Height | 10 in |
| Weight | 42 lbs |
Product Details
| Type | Microscope Accessories |
| Color | Beige |
| Accessory Type | Stand |
| For Use With | EMZ (Zoom), EMT (Turret), EMF (Fixed) Series Stereo Bodies |
| Material | Plastic/Cast Aluminum Alloy |
| Description | Boom Stand |
| Package Quantity | 1 |
| Manufacturers Part Number | S-4200 |
| Stand Type | Boom Stand |
| Brand | Meiji Techno |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | ISO9001, ROHS |