Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Embassy Industries

Model # :WBB305012

MPN #: 11270400

1/2" Pex Fitting 11270400 For Embassy Manifold

Product Description
This 1/2" Pex Fitting is for use in an Embassy Modular Manifold System. 1 Year Limited Warranty.

PRICE
$9.80

Min. purchase quantity is 6
6
6
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number11270400
TypeConnector/Fitting
For Use WithModular Manifold System
Package Quantity1
Description1/2" Pex to Manifold Fitting
BrandEmbassy Industries