Embassy HAV-88-3 Low Temp. Aquastat Assembly 55HAV-3024-1
Write a Review
|
Questions & Answers (0)
Product Description
Embassy HAV-88-3 Low Temp. Aquastat Assembly This Low Temperature Aquastat Assembly is for use with the 8,800 BTU/hr Hide-A-Vector3. 5 Year Limited Warranty. For use with Embassy Heaters manufactured after 2008. For older units contact Global Industrial with a complete model number or approximate date of manufacture.Made in the USA.
PRICE
$26.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Aquastat |
| Package Quantity | 1 |
| Description | HAV-88-3 Low Temp. Aquastat Assembly |
| Color | Black |
| Manufacturers Part Number | 55HAV-3024-1 |
| For Use With | Hide-A-Vector Kickspace Heaters |
| Brand | Embassy Industries |
Warranty
| Warranty | 5 yr |