Handheld remote for use on SMART controllers.
Features:
- Cetl SPE-1000, CE
- 1 year limited warranty
Weights & Dimensions
| Length | 6 in |
| Width | 2 in |
| Depth | 1 in |
| Weight | 0.5 lbs |
Product Details
| Type | Controller |
| Color | Tan |
| Amperage | 30 A |
| For Use With | SMART16 & SMART 34 Controllers |
| Voltage | 240/208/120 V |
| Material | Plastic |
| Amps High | 30 A |
| Description | Handheld IR Remote |
| Manufacturers Part Number | SMRTVRMT |
| Brand | Solaira |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Cetl SPE-1000, CE |