Embassy 24" System6 Heater 5612941202, w/ 0.10 Fins
Write a Review
|
Questions & Answers (0)
Product Description
Embassy 24 System6 Heater w/ 0.10 Fins
This is a heavy-duty baseboard heater that provides specifying engineers and contractors a choice of six interchangeable high output heating elements in one low profile enclosure. This allows for more design flexibility than any other baseboard. Ideal where space is at a premium, while the extra-high heat outputs of all six elements meet nearly every heating requirement. Includes cover and 3/4 element w/2.75 x 2.50 fins, back panel, damper and brackets. Maximum operating pressure of element 175 PSI. 18 Month Limited Warranty.
This is a heavy-duty baseboard heater that provides specifying engineers and contractors a choice of six interchangeable high output heating elements in one low profile enclosure. This allows for more design flexibility than any other baseboard. Ideal where space is at a premium, while the extra-high heat outputs of all six elements meet nearly every heating requirement. Includes cover and 3/4 element w/2.75 x 2.50 fins, back panel, damper and brackets. Maximum operating pressure of element 175 PSI. 18 Month Limited Warranty.
PRICE
$67.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 3-3/4 in |
| Height | 9-1/8 in |
Product Details
| Manufacturers Part Number | 5612941202 |
| Type | Hot Water Baseboard Heater |
| Brand | Embassy Industries |