Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Embassy Industries

Model # :WBB304970

MPN #: 5612941506

Embassy 72" System6 Heater 5612941506, w/ 0.20 Fins

Product Description
Embassy 72 System6 Heater w/ 0.20 Fins

This is a heavy-duty baseboard heater that provides specifying engineers and contractors a choice of six interchangeable high output heating elements in one low profile enclosure. This allows for more design flexibility than any other baseboard. Ideal where space is at a premium, while the extra-high heat outputs of all six elements meet nearly every heating requirement. Includes cover and 3/4 element w/3 x 3.25 fins, back panel, damper, splicer set and brackets. Maximum operating pressure of element 175 PSI. 18 Month Limited Warranty.

PRICE
$269.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width3-3/4 in
Height9-1/8 in

Product Details

Manufacturers Part Number5612941506
TypeAccessory
BrandEmbassy Industries