Bestar® 71" Executive Desk Kit - 71" - Dark Chocolate - Embassy Series
|
Questions & Answers (0)
Product Description
Embassy offers numerous configuration possibilities for various uses. Offering smaller desks, this collection is ideal for every type of workplace including the home office. The desk is made of a durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wear. It features an impact resistant thick PVC edge, a full modesty panel and classic moldings. Grommets are available on the desk for efficient wire management. The desk shell meets or exceeds ANSI/BIFMA performance standards. Each pedestal offer two utility drawers and one file drawer with letter/legal filing system. One lock secures bottom two drawers. The drawers and the keyboard shelf have double extension ball-bearing slides for a smooth and quiet operation.
PRICE
$1,299.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71 in |
| Depth | 29-2/3 in |
| Height | 30-2/5 in |
Product Details
| Assembly Required | Yes |
| Type | Office Desk Kit |
| Keyboard Shelf | Yes |
| Number of Pedestals | 2 |
| Number of Locking Drawers | Yes |
| Frame Color Family | Brown |
| Top Color Family | Brown |
| Pedestal Type | Box/Box/File |
| Description | 71" Executive Desk |
| Frame Material | Particleboard |
| Manufacturers Part Number | 60890-79 |
| Collection | Embassy |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Melamine |
| Brand | Bestar |
Warranty
| Warranty | 10 yr |