Embassy HAV-88-3 Internal Wall Mount Enclosure Only 55HAV-IW-88-3
Write a Review
|
Questions & Answers (0)
Product Description
This Recessed Wall Unit can be used for vertical applications. Cabinet design maintains a high BTU output and installs flush to the wall to maximize space in small rooms and narrow passageways. For use with the 8,800 BTU/hr Hide-A-Vector3. 5 Year Limited Warranty. For use with Embassy Heaters manufactured after 2008. Heating unit sold separately. For older units contact Global Industrial with a complete model number or approximate date of manufacture.Made in the USA.
PRICE
$219.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Accessory |
| Material | Steel |
| Package Quantity | 1 |
| Description | HAV-88 Internal Wall Mount Enclosure |
| Color | White |
| Manufacturers Part Number | 55HAV-IW-88-3 |
| Brand | Embassy Industries |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CSA |