TPI Wall/Ceiling Hanging Bracket For 3.3-5kw Unit Heaters A5105
Write a Review
|
Questions & Answers (0)
Product Description
Wall/Ceiling Mounting Bracket
This Wall/Ceiling Mounting Bracket is for use with all Horizontal or Vertical Discharge Unit Heaters between 3.3 and 5 kw.
This Wall/Ceiling Mounting Bracket is for use with all Horizontal or Vertical Discharge Unit Heaters between 3.3 and 5 kw.
PRICE
$139.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-3/4 in |
| Width | 2-1/2 in |
| Height | 14-1/2 in |
| Weight | 9 lbs |
Product Details
| Type | Mounting Hardware |
| Material | Steel |
| Package Quantity | 1 |
| Description | Wall/Ceiling Hanging Bracket |
| Manufacturers Part Number | A5105 |
| For Use With | 5100 Series Unit Heaters 3.3kW to 5kW |
| Brand | TPI |