Diversey Emerel Plus Cream Cleanser, Odorless, 32 oz. Squeeze Bottle, 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Keep surfaces clean without damaging them, using a mild cream cleanser with an alkaline formula. Safely removes grease, scum and build-up without scratching surfaces. Thick, rich cleanser stays put, even on vertical surfaces. Also excellent for spray-and-wipe applications.
Appliable Materials:
Ceramic, Fiberglass, Formica, Glass, Marble, Porcelain, Stainless Steel, Stone
Appliable Materials:
Ceramic, Fiberglass, Formica, Glass, Marble, Porcelain, Stainless Steel, Stone
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Capacity | 32 oz |
| Scent | Odorless |
| Size Type | 32 oz. Bottle |
| Package Quantity | 12 Bottles |
| Description | Cream Cleanser |
| Manufacturers Part Number | 94496138 |
| Brand | Diversey |