Diversey Spitfire Power Cleaner, Liquid, 32 oz. Spray Bottle, Fresh Pine Scent, 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Super-strength formula eliminates grease, petroleum and food soils. No-rinse formula leaves no residue. Cleans a wide variety of surfaces (do not use on glass, aluminum or water based paint). Lightly scented and pleasant to use.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Scent | Fresh Pine |
| Capacity | 32 oz |
| Applicable Materials | Hard Non-Porous Surfaces (Except glass, aluminum or water-based paint) |
| Size Type | 32 oz. Spray Bottle |
| Package Quantity | 12 Bottles |
| Description | Spitfire Power Cleaner |
| Manufacturers Part Number | 95891789 |
| For Use With | Bathrooms, Floors, Hospitals, Kitchens, Walls |
| Brand | Diversey |