Optimize your cleaning practices with the ergonomic trigger spray bottle and the advanced, all-purpose cleaner that offers excellent grease cutting performance. The advanced deep clean all-purpose cleaner destroys grease and grime with ease. Designed for commercial use, Lysol® Professional Advanced Deep Clean All-Purpose Cleaner can help you deep clean, disinfect, and degrease high-touch surfaces all in one product. Drive operational efficiency with the convenient trigger spray bottle and a solution that offers efficient cleaning and disinfecting at the same time. Cut through stubborn stains and spills using this advanced multi-purpose cleaner. Lysol® kills 99.9% of germs and viruses (including the virus that causes COVID-19) when used as directed on hard, non-porous surfaces.
Professional LYSOL® Brand Advanced Deep Clean All Purpose Cleaner, Lemon Breeze, 32 oz, 12/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$89.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 30.6 Lbs. lbs |
| Size | 32 oz |
Product Details
| Type | Cleaners & Detergents-Disinfectant/Cleaner |
| Disinfectant | Yes |
| Physical Form | Liquid |
| Application | Disinfectant/Cleaner |
| Scent | Lemon Breeze® |
| Capacity | 32 oz |
| Applicable Materials | Ceramics; Enamel; Fiberglass; Laminates; Metal; Plastic; Vinyl |
| Helps Remove | Bacteria; Dust; Germs; Grease; Grime; Viruses |
| Packing Type | Trigger Spray Bottle |
| Description | Advanced Deep Clean All Purpose Cleaner |
| Package Quantity | 12 Bottles |
| Chemical Compound | Quanternary Ammonium Compounds; Benzyl-C12-16; Alkyldimethyl; Chlrorides |
| Manufacturers Part Number | 19200-00351 |
| Brand | Professional Lysol |
Compliance & Certifications
| EPA Registration Number | 777-91 |