Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EMI

Model # :T9FB3108226

MPN #: 608

EMI Emergency Burn Kit Advance

Product Description
Emergency Burn Kit Advanced;With EMI's Emergency Burn Kits the 1st Responder will be prepared to treat moderate to severe to life threating burn emergencies. The kits feature the new Burnaid Dressings. These dressings: 1) cool and remove heat from the burns 2) relieve pain 3) prevent contamination 4) low adherent dressings – will not stick to wounds 5) water based gel provides moisture to the wound and easily rinses off with no residue. All burn supplies are housed in our rugged Flat Pac carrying case, which measures 16"x 9"x 5". Be prepared for all your burn emergencies with EMI's portable, complete and versatile burn kits. Weighs approximately 4 lbs.

Emergency Burn Kit Advance Features:
  • (1) Burnaid Facial Mask
  • (4) Eye Pads
  • (2) Burnaid Dressing 8"x 8"
  • (4) 3" Sterile Conforming Bandages
  • (4) Burnaid Dressing 4"x 4"
  • (1) Emergency Rescue Blanket
  • (1) Burn Sheet 60"x 96"
  • (1) EMS Shears
  • (2) Eye Wash (4 oz.) bottles
  • (4) Nitrile Gloves


  • PRICE
    $219.95

    1
    1
    Ships in 4 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length14 in
    Width9 in
    Height6 in

    Product Details

    Number of Pieces24
    Closure TypeVelcro Style
    MaterialNylon Cordura
    Package Quantity1
    ColorBlue
    Person Count3
    Case MaterialNylon
    BrandEMI