Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Datrex

Model # :WBB1963723

MPN #: DX0402M

Datrex First Aid Kit, 1/Case - DX0402M

Product Description
First Aid Kit, SOLAS. This first aid kit is certified to meet the SOLAS requirements for liferafts and lifeboats. EC approved first aid kit according to SOLAS. Contents are sealed in a waterproof pouch.

Pouch contains:
  • 1 Plastic Burn Bag Liferaft Kit
  • 1 Bandage - Triangular NON-CALICO 90x127cm
  • 1 Paracetamol Tablets - 500mg (32/pk)
  • 1 Antiseptic Wipes
  • 1 Antiseptic Cream - Cetrimide (30g/tube)
  • 1 Tape - Zinc Oxide - 2.5cm (3m)
  • 1 Plasters - Waterproof Assorted (20/pk)
  • 1 Dressing - Surgical Absorbent No 08 - Medium
  • 1 Dressing - Surgical Absorbent No 09 - Large
  • 1 Dressing - Extra Large Unmedicated
  • 1 Gauze Swabs 7.5cm x 7.5cm - Sterile (5/pk)
  • 1 Scissors B/B - 12.5cm
  • 1 Safety Pins (medium- 6/pk)
  • 1 Dressing - Paraffin Gauze - 10cm x 10cm (10/pk)
  • 1 Booklet - Waterproof First Aid Multi Language
  • 1 SOLAS Liferaft Bags
  • 1 Thick Clear Bag 12.5x16 inch (300mm x 450mm) Used in LFB rm


PRICE
$209.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width14 in
Height12 in
Weight14 lbs

Product Details

TypeFirst Aid Kit
Number of Pieces17
ColorWhite
Package Quantity1
DescriptionFirst Aid Kit
Manufacturers Part NumberDX0402M
Case MaterialPlastic
BrandDatrex

Compliance & Certifications

CertificationsSOLAS