Contents:
Pac-Kit® First Responder Kit, 3100
Write a Review
|
Questions & Answers (0)
Product Description
Emergency response kit combines necessary first aid supplies with a rugged Flambeau carrying case.
Contents:
Contents:
PRICE
$175.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/2 in |
| Width | 12 in |
| Height | 13-1/2 in |
Product Details
| Type | First Responder Kit |
| Number of Pieces | 98 |
| Package Quantity | 1 |
| Description | First Responder Kit |
| Manufacturers Part Number | 3100 |
| Case Material | Plastic |
| Brand | Pac-Kit |