Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :T9FB3143886

MPN #: QS2000

Hughes® Emergency Tank Shower w/ Eye & Face Wash, Floor Mount, 528 Gallon Capacity, 110V GP

Product Description
Emergency tank showers are essential to providing safe working conditions where insufficient water pressure exists or when it is impractical to use a plumbed-in safety shower. The 528 gallon (2000 liter) shower is designed to meet and exceed ANSI and European standards by providing tepid water for over 15 minutes at a guaranteed flow of 20 US gallons (76 liters) per minute, even when there is no mains water supply. In an emergency, the shower actives quickly with a simple push of the panic bar. Intended for use in applications within a temperature range of 14°F(-10°C) to 104°(40°C). Assembly required.

Freeze protected emergency tank shower for use in nonhazardous environments. Designed to meet and exceed ANSI standards by providing tepid water for over 15 minutes at a guaranteed flow of 20 US gallons (76 liters) per minute, even when there is no plumbed in water supply. Features internally mounted, covered eye/face wash unit and rectangular hollow section stainless steel frames designed and built to be earthquake proof, conforming to the California Building Code. Ready for quick delivery–packed for economical shipment and assembly on-site.

Electrical supply: 110V Single Phase, 60/50Hz

Features:
  • An integral immersion heater, 110V general purpose rated, controlled by a dual safety thermostat, maintains the water in the insulated tank at a constant tepid temperature
  • Rectangular hollow section galvanized steel frames are designed and built to be earthquake-proof and conform to the California Building Code
  • Internally mounted, covered GRP composite eye/face wash unit protects against dust and debris-activate by lifting the lid
  • Low-pressure shower rose delivers large quantities of water in an even pattern that is non-injurious to the user
  • External water level indicator provides visibility to tank levels
  • Ready for quick delivery-packed for economical shipment and assembly on-site
  • Shower Head Diameter: 2"W x 2"D x 3"H


PRICE
$40,250.09

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60-3/16
Width82-1/8 in
Height146-7/8 in
Shower Head Diameter2"
Inlet Size3/4 NPT Female (interior), 2 NPT Female (exterior) in

Product Details

TypeEmergency Tank Shower
Water Tank Capacity528
ColorWhite
Shower Head MaterialNylon
Pipe MaterialUPVC
Pressure8-145 psi
Gallons per Minute20 gal/min
Mounting LocationFloor Mount
Shower Head Color FamilyRed
Includes1 Complete Unit
MaterialGalvanized Steel, Polyethylene, GRP, Nylon
ActivationPanic Bar, Lift Lid Up
Valve Type1-1/2" UPVC Ball Valve, 1/2" 316L Stainless Steel Full Flow Ball Valve
DescriptionEmergency Tank Shower, Floor Mounted, Nylon Showerhead
Manufacturers Part NumberQS2000
BrandHughes

Compliance & Certifications

ANSI CertificationANSI Z358.1-2014, EN15154