Static Solutions Concentrated Floor Cleaner, Gallon Bottle, 4 Bottles - FC-4500
Write a Review
|
Questions & Answers (0)
Product Description
Static Solutions Floor Cleaner For AF-Series, 10:1 Concentrate, Gallon Bottle 4/Case - FC-4500
Designed to safely clean AF-Series floor finishes. This easy to apply floor cleaner contains no harmful chemicals. This cleaner offers a surface resistance (RTT) of 107 - 109 Ohm @100 volts. 10:1 Concentrated formula.
Designed to safely clean AF-Series floor finishes. This easy to apply floor cleaner contains no harmful chemicals. This cleaner offers a surface resistance (RTT) of 107 - 109 Ohm @100 volts. 10:1 Concentrated formula.
PRICE
$409.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Multi-Surface Floor Cleaner |
| Scent | Unscented |
| Size Type | Gallon Bottle |
| Helps Remove | Light Grease & Oil, Dirt, Dust, Gum, Tar, Scuff Marks |
| Package Quantity | 4 Bottles |
| Description | Concentrated Floor Cleaner |
| Application | Scrubbing |
| Manufacturers Part Number | FC-4500 |
| Floor Type | Concrete, Hardwood, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Rubber |
| Dilution Ratio | 1:10 |
| Brand | Static Solutions |