Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :WBB2249672

MPN #: SKO-20

Brady SPC® Oil Only Labpack Spill Kit, 20 Gallon Drum

Product Description
The Oil Only 20 Gallon Lab Pack is a UN approved water and chemical resistant polyethylene Lab Pack container with screw top lid for small to medium response of an oil based material. White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water, great for indoor & outdoor use. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills. Spill kits are ideal for fast response to critical accidents.

Includes:
  • (12) 15" x 19" Pads
  • (2) 18" x 18" Pillows
  • (3) 3" x 12' Socks
  • (3) Disposal Bags
  • Goggles
  • Handbook
  • Nitrile Gloves
PRICE
$259.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight20 lbs
Pillow Size18 in
Diameter21 in
Sock Size3 x 12 in
PerforationsYes
Container Size20 gal
Pad Size15 x 19 in
Absorbency WeightMedium

Product Details

WheelsNo
Shelf Life1-1/2 yr
Container MaterialPolyethylene
Pillows2
Drum Capacity20 gal
Manufacturers Part NumberSKO-20
BrandBrady
TypeOil Only Kit
ColorYellow
Socks3
Capacity/Absorption Gallons17 gal
Pads12
Fluids AbsorbedOil Only
Package Quantity1
DescriptionOil Only Labpack Spill Kit, 20 Gallon Drum
Container TypeDrum
Number of Pads12
Number of Gloves1 Pair