Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Spilfyter

Model # :WBB3202729

MPN #: 350095

Spilfyter® Oil Only Overpack Drum Spill Kit, 95 Gallon Capacity

Product Description
Features:
  • Be prepared when that spill happens
  • Filled with oil only sorbents ideal for outdoor spills
  • Designed for large spills
  • Re-purpose or refill the drum once it's used
Kit Contents:
  • (40) 3" x 8" Socks
  • (200) Oil Only Pads
  • (5) 18" x 18" Pillows
  • (1) 8" x 20' Boom
  • (5) Disposal Bags & Twist Ties
  • (2 pr.) Nitrile Gloves
  • (1 pr.) Splash Goggles


PRICE
$925.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-3/4
Height41-1/2 in
Pillow Size18 x 18 in
Sock Size3 x 48 in
PerforationsYes
Container Size95 gal
Pad Size16 x 18 in

Product Details

WheelsNo
Container MaterialPlastic
Pillows5
Drum Capacity95 gal
Manufacturers Part Number350095
BrandSpilfyter
TypeOil Only Spill Kit
ColorWhite
Socks40
Capacity/Absorption Gallons94 gal
StyleSpill Kit
Pads200
DescriptionOil Only Spill Kit
Fluids AbsorbedOil Only
Package Quantity1
Container TypeDrum
Number of Pads200
Number of Gloves2 Pair