Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advanced Controls

Model # :WBB613369

MPN #: 128535

Advance Controls 128535, Enclosed Three Phase Disconnect, Manual Motor Controller

Product Description
Economical UL Listed Non-Fused Disconnect Switch and Manual Motor Controller for many Single & Three Phase applications. These Disconnects, available as an "open" component for panel/equipment mounting or Enclosed in a weatherproof Type 4X non-metallic en

PRICE
$74.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/8 in
Depth2-7/8 in
Height4-5/16 in

Product Details

Horsepower Rating @ 3 Phase 575V7.5 HP HP
GP Amps20 A
Horsepower Rating @ 3 Phase 460V10 HP HP
Horsepower Rating @ 3 Phase 200/208V5 HP HP
ColorGray
Horsepower Rating @ 3 Phase 230V5 HP HP
Handle TypeRed/Yellow Lockable
Voltage600 VAC V
MaterialPlastic Enclosure
Phase3
Enclosure MaterialType 4X, Plastic
Manufacturers Part Number128535
AWG12 AWG
Mounting StyleEnclosed
Poles3
BrandAdvanced Controls

Compliance & Certifications

Environmental RatingIP65 - Handle/Enclosure
CertificationsUL 508 Listed, cUL, CE