Enclosure without Controller / Disconnect / NEMA 3R
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 4-3/8 in |
| Depth | 3-5/16 in |
| Weight | 1 lbs |
Product Details
| Brand | Bryant |
Related Products
This disconnect switch is designed for use with an enclosure. The handle mounts to an enclosure door (4-hole.) The switch mounts to a din-rail (rear.) This switch requires a shaft-extender (sold separately.) There are a variety of adjustable shaft-extenders available to ensure a perfect fit. MERZ has long been the industry standard in UL certified Disconnect Switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls|MERZ Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and ...
NEMA 3/3R Enclosed AC Manual Motor Controller/Disconnect are ideal for use on outdoor equipment. They are made of die cast aluminum with a gray zinc powder coat finish and have 3 1/2 inch NPT threaded openings on top, bottom and back of the enclosure, heavy duty flip lid, 3-sided protection and lockout/tagout capability.
This is a rear-mounting (din-rail) disconnect switch. The handle is attached to the switch and not a panel nor an enclosure door. MERZ has long been the industry standard in UL certified Disconnect Switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls-MERZ Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and industrial applications. Switches are available in front (panel) mounting, center mounting, and din rail mounting varieties. A variety of handles are available. ...
Springer Controls | MERZ Enclosed Disconnect Switches MERZ has long been the industry standard in UL certified disconnect switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls-MERZ Enclosed Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and industrial applications. Each Springer Controls-MERZ disconnect switch is enclosed in a wall-mountable polycarbonate IP 65 rated enclosure. The IP 65 certification means that an installed unit will be protected from low pressure ...
ACI Enclosed Fused Disconnect use Class CC Fuses. 4 Power Poles - 3 Fused and 1 Non-Fused NO SAG SHAFT - Shaft goes completely through the switch to provide maximum shaft rigidity Unique patented Fuse Holder is completely enclosed within the switch body for operator safety Fuses are retained by a removable, insulated safety cap Accepts Class CC rejection style fuse (30 Amp max)