Encore Packaging 3 Hook & 6 Main Blade Pack
Write a Review
|
Questions & Answers (0)
Product Description
Hook and main replacement blades. Compatible with: EP-220, EP-222. Comes with 3 hook and 6 main blades per case.
PRICE
$7.60
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 in |
| Width | 7/8 in |
| Thickness | 0.03" |
| Blade Width | 7/8 |
Product Details
| Blade Shape | Trapezoid, Parallelogram |
| Type | Hook and Main Blade |
| Material | Carbon Steel |
| Package Quantity | 9 |
| Manufacturers Part Number | E220B |
| Brand | Encore Packaging |