Includes:
- EP-3006 Strap Caddy Standard
- SMC12020-300 300' Steel Mini Coil
- EP-1410(tensioner), EP-1810-12(sealer)
- S12SO2 (250 pack)
Weights & Dimensions
| Strap Width | 1/2 in |
Product Details
| Assembly Required | No |
| Color | Black |
| For Use With | Steel |
| Tool Type | Manual |
| Strapping | Yes |
| Dispenser | N |
| Sealer | Yes |
| Style | Tensioner, Sealer |
| Tensioner | Yes |
| Applicable Materials | Steel |
| Includes | Carrying Case, Tensioner, Sealer, Mini Coil, Seals For 1/2" Strapping |
| Material | Steel |
| Seals | Yes |
| Description | Strapping Kit |
| Package Quantity | 1 |
| Manufacturers Part Number | SS12KOA |
| Buckles | No |
| Duty | Economy |
| Cutter | No |
| Brand | Encore Packaging |