- This comprehensive strapping kit includes long-lasting, high-quality tools for conventional steel applications
- Includes: EP-3100, EP-1800, EP-1425, EP-2450, S12SO2 (1 case)
- Polypropylene strapping sold separately.
Encore Packaging Kit For 1/2" Steel Strap & Open Seals
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$879.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strap Width | 1/2 in |
Product Details
| For Use With | Steel |
| Tool Type | Manual |
| Strapping | Yes |
| Tensioner | Yes |
| Applicable Materials | Steel |
| Includes | Dispenser, Sealer, Feedwheel Tensioner, Shears, Seals |
| Seals | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | S12KO2 |
| Duty | Heavy Duty |
| Programmable | No |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |