Teknika Tool Set for Steel Strapping w/ Tensioner Sealer & Cutter, 1-1/4" Strap Width
Write a Review
|
Questions & Answers (0)
Product Description
This tool set includes a steel feedwheel tensioner, steel sealer and steel cutter. The heavy duty MUL-420 steel feedwheel's solid steel frame ensures high smooth tensioning. The MUL-430 steel sealer is for the 1-1/4" strapping using dual action jaws to reduce sealing effort by 50%. The MUL-430 sealing allows for use on vertical surfaces. The H-350 steel cutter is used for up to 2" x 1/20" strapping. This product has a limited warranty of 3 months.
PRICE
$1,325.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.044 |
| Strap Width | 1-1/4 in |
Product Details
| Assembly Required | No |
| Color | Assorted |
| For Use With | Steel |
| Sealer | Yes |
| Style | Tensioner, Sealer & Cutter |
| Tensioner | Yes |
| Applicable Materials | Steel |
| Includes | Tensioner, Sealer, Cutter |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | MUL-420, MUL-430, H-305 |
| Cutter | Yes |
| Brand | Teknika |
Warranty
| Warranty | 3 mo |