Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging

Model # :WBB3778943

MPN #: P12CB01-WB

Encore™ Packaging Polypropylene Strapping Kit For 1/2"W, Wire Buckle, Economy Duty

Product Description
This compact strapping kit includes high-quality strapping and buckles perfect for mobile craftsmen and technicians who need to refill their kits.

Features:
  • Polypropylene Economy Kit 1/2", Contractor - Wire Buckles
  • Includes: 1 coil of Strapping, 1000 case of Buckles
  • Please note that this kit only includes strapping and buckles. Tools and carts are not included!
  • Economy Duty
  • For 1/2" Polypropylene Strapping
  • An efficient way to secure your materials before they exit your facility


PRICE
$74.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7200 ft
Strap Width1/2 in
Core Size8 in

Product Details

Assembly RequiredNo
ColorBlack/Silver/Blue
For Use WithPolypropylene
Tool TypeManual
StrappingYes
DispenserNo
SealerNo
StyleWith Strapping and Buckles
TensionerNo
Applicable MaterialsPolypropylene
Includes1 Coil of Strapping, 1000 Case of Buckles
MaterialPolypropylene
SealsNo
Package Quantity1
Manufacturers Part NumberP12CB01-WB
BucklesYes
DutyEconomy
CutterNo
ProgrammableNo
BrandEncore Packaging

Warranty

Warranty90 Days mo