Encore Packaging Core For Coreless Film with Dispenser, 13" Roll, 2" Core
Write a Review
|
Questions & Answers (0)
Product Description
Make the most out of your coreless stretch. The core is pairable with more Encore Packaging film applicators making this a natural solution for your coreless film. It is also made of solid steel construction, making it a reliable solution.
PRICE
$95.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Roll Width | 13 in |
| Min Roll Width | 13 in |
| Core Size | 2 in |
Product Details
| Assembly Required | No |
| Type | Coreless Dispenser |
| Color | Black |
| For Use With | Stretch Film |
| Tool Type | Manual |
| Handle Type | Pistol Grip |
| Applicable Materials | Stretch Film |
| Material | Steel |
| Description | Core For Coreless Film |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-787-2-13 |
| Programmable | No |
| Brand | Encore Packaging |