- This battery powered tool tensions and cuts cord strapping. It features an easy-to-use control panel so you can fine-tune to your desired needs
- Features an ergonomic design for a comfortable hand fit, Strap range up to 1.5"
- Features an automatic, semi-automatic and manual mode
- Includes a charger and two batteries
Encore Packaging Battery Powered Cord Strap Tensioner w/ Cutter
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4,349.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.050 |
| Thickness | 0.033 - 0.065 in mil |
| Strap Width | 1-1/2 |
| Tensile Strength | 661 - 1763 |
Product Details
| Type | Battery Operated Strapping Tool |
| Amperage | 4 A |
| For Use With | Cord |
| Tool Type | Electric |
| Applicable Materials | Cord |
| Voltage | 18 |
| Grip Material | Rubber |
| Includes | Tool, 2 Batteries & Charger |
| Manufacturers Part Number | EP-1345 |
| Duty | Heavy Duty |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |